Beli thermostat heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Thermostat Elektrik
    Mulai

    Rp489.900

    Fort Thermostat Elektrik
    Deskripsi:
    - Din rail type- Sensor element NTC
    atribut:
    • Contact: NO+NC
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
  2. Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp87.900

    Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
    atribut:
    • Side A Gender: Male
    • Side B Gender: Male
    • Side B Thread Type: NPT
  3. Fort Thermostat Mekanis
    Mulai

    Rp76.900

    Fort Thermostat Mekanis
    atribut:
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
    • Temperature Setting (°C): 0 to +60
  4. VOLLRATH Tong
    Mulai

    Rp58.900

    VOLLRATH Tong
    Deskripsi:
    Tongs grasp food items and provide a way for users to hygienically move food.
    atribut:
    • UNSPSC: 52151611
    • Blade Material: Nylon
    • Design: 1 Piece
    • Dishwasher Safe: Yes
    • Locking: No
    • Maximum Temperature (°F): 450
    • NSF-certified: Yes
  5. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  6. HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)
    Mulai

    Rp2.199.900

    HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)
    Deskripsi:
    Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.
    atribut:
    • UNSPSC: 41112209
    • Display Type: Digital
    • Frequency (Hz): 50; 60
    • Includes Batteries: Yes
    • Includes Positive Off: Yes
    • Maximum Operating Humidity (%): 90
    • Maximum Operating Temperature (°F): 120
    • Minimum Control Temperature (°F): 40
    • Minimum Operating Humidity (%): 5
    • Minimum Operating Temperature (°F): 32
    • Temperature Differential (°F): 1
    • Temperature Readout: Yes
    • Temperature Scale: Fahrenheit/Celsius
    • Thermostat Type: Low Voltage
  7. TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Mulai

    Rp299.900

    TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Deskripsi:
    A thermostat is a component in the cooling circuit of a car. A valve that senses the water temperature and turns the cooling water on or off to keep the engine at an appropriate temperature. In addition, the thermostat is a very excellent component that has a sensor and actuator function that senses the temperature and opens and closes the valve by itself without electricity.
    atribut:
    • Type: Thermostat: In-Line Type
    • Genuine Part No.: 1305A026/21200-6A0A0/21200-6A0A1/MD972911/MD997400/MD997684
  8. EWIG Termo Control
    Mulai

    Rp229.900

  9. ROBERTSHAW Gas Cooking Appliance Controls
    Mulai

    Rp769.900

    ROBERTSHAW Gas Cooking Appliance Controls
    Deskripsi:
    Gas cooking thermostats are installed into ovens and ranges and measure their internal temperature. This allows them to monitor and maintain the correct temperature for cooking by switching the heating components on and off.
  10. Fort Thermostat Analog
    Mulai

    Rp139.900

    Fort Thermostat Analog
    Deskripsi:
    Panel mounting type
    atribut:
    • Contact: NO+NC
    • Max. Contact Switch (A): 16
  11. VOLLRATH Cooling Rack (Tatakan Pendingin)
    Mulai

    Rp829.900

    VOLLRATH Cooling Rack (Tatakan Pendingin)
    atribut:
    • UNSPSC: 48101810
    • Gauge (ga): 22
    • Material: Stainless Steel
    • Oven Safe: Yes
    • Product Type: Wire Cooling Grate
  12. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  13. INGCO Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp14.900

    INGCO Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylon
    atribut:
    • Color: White
    • Material: Nylon 66
  14. RANCO Electronic Temperature Controls
    Mulai

    Rp3.799.900

    RANCO Electronic Temperature Controls
    Deskripsi:
    Single-stage electronic temperature controls connect to sensors and send control signals in response to temperature changes. They connect to a single HVAC component and regulate the operation of this component when the temperature exceeds or drops below the setpoint.
    atribut:
    • UNSPSC: 39121549
    • # of Sensor Inputs: 1
    • # of Sensors Included: 1
    • Ambient Humidity (% RH): 0 to 95
    • Application: Cooling Control; Heating Control
    • Compatible with Series: Universal
    • Contact: SPDT x 1
    • Contact Form: SPDT
    • Display Type: Digital
    • Hose Length Included (ft): 8 Foot Cable
    • Housing Color: Gray
    • Housing Material: Polyethilene
    • IP Rating: IP67
    • Maximum Control Temperature (°F): 220
    • Maximum Temperature Differential Setting (°F): 30
    • Minimum Control Temperature (°F): -30
    • Minimum Temperature Differential Setting (°F): 1
    • Number of SPDT Outputs: 1
    • Overall Depth (inch): 2-1/2
    • Overall Width (inch): 2-3/4
    • Power Consumption (MVA): 100
    • Product Type: Temperature Control
    • Sensing Bulb Diameter (inch): 1/4
    • Sensing Bulb Length (inch): 2
    • Sensor Type: Thermistor
    • Standards: Class 4813 02; CSA Certified LR68340; UL File E94419; UL Guide No. XAPX
    • Switch Action: Close on Rise; Open on Rise
    • Temperature Control Function: Heat or Cool
  15. Taffware Digital Temperature Control Thermostat Microcomputer
    Mulai

    Rp28.900

    Taffware Digital Temperature Control Thermostat Microcomputer
    Deskripsi:
    Alat ini berfungsi untuk mengukur suhu ruangan dan dapat disambungkan dengan alat elektronik lainnya agar dapat mati dan menyala otomatis sesuai dengan suhu yang telah Anda atur pada controller ini
    atribut:
    • Temperature Control Range (°C): -50 to 110 C
    • Temperature Measurement Accuracy (°C): Plus or Minus 0.2
    • Temperature Control Accuracy (°C): Plus or Minus 0.1
    • Input Measurement: NTC10K probe L = 1 meter waterproof
    • Dimensions (mm): 60 x 45 x 31
    • Material: Plastik
    • Temperature Measurement Range (°C): -50 to 110 C
    • Voltage (V): 12
  16. Taffware Digital Temperature Control Thermostat Microcomputer (Pengontrol Suhu Digital)
    Mulai

    Rp28.900

    Taffware Digital Temperature Control Thermostat Microcomputer (Pengontrol Suhu Digital)
    Deskripsi:
    Alat ini berfungsi untuk mengukur suhu ruangan dan dapat disambungkan dengan alat elektronik lainnya agar dapat mati dan menyala otomatis sesuai dengan suhu yang telah Anda atur pada controller ini
    atribut:
    • Temperature Control Range (°C): -50 to 110 C
    • Temperature Measurement Accuracy (°C): Plus or Minus 0.2
    • Temperature Control Accuracy (°C): Plus or Minus 0.1
    • Input Measurement: NTC10K probe L = 1 meter waterproof
    • Dimensions (mm): 60 x 45 x 31
    • Material: Plastik
    • Temperature Measurement Range (°C): -50 to 110 C
    • Voltage (V): 220
  17. EXEN Lightweight Punch
    Mulai

    Rp24.999.900

    EXEN Lightweight Punch
    Deskripsi:
    Made of die-cast aluminum, this vibration is safe with double insulation and double damping. Suited for removing air bubbles from slope faces where air bubbles are stubborn, and for surface finishes.
    atribut:
    • Voltage (V): 100
    • Current (A): 5
    • Output Power (W): 280
Daftar Harga thermostat heater Terbaru October 2026
VOLLRATH Furnishings, Appliances & Hospitality Equipment PartsRp209.900
WEIDMULLER ThermostatRp869.900
Fort Thermostat ElektrikRp489.900
Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)Rp87.900
Fort Thermostat MekanisRp76.900
VOLLRATH TongRp58.900
Kenmaster Cable Ties (Pengikat / Kabel Tis)Rp3.900
HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)Rp2.199.900
ROBERTSHAW HVAC & Refrigeration PartsRp149.900
TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)